- 09 Drive Size
- Quill Mount
- 324TC/326TC
- Hollow Output
- 28:1 Ratio
| Bolt Centers w/ Std. Base Kit (in) | 9.45 x 9.45 |
| Output Configuration | Hollow Output |
| Box Width | 11.42 in |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Ratio | 28:1 |
| Frame | 320TC |
| Base to Shaft Center Height w/Std. Base Kit | 10.43 in |
| Output RPM @ 1750 rpm Input | 62.5 rpm |
| Box Height | 16.54 in |
| Input Configuration | Quill Mount |
| Box Length | 24.93 in |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Unit Size | 09 |
| Weight | 647.27 LB |
| EAN or UPC | 782934150029 |

