Skip to content Skip to navigation menu
Falk Corp.08UWXQ2AB32.A C

08UWXQ2AB32.A C

4761206 / 08UWXQ2AB32.A_C ULTRAMITE
Item #103198809
  • 1 1/8 in Input Shaft
  • 2 3/8 in Output Shaft
  • 32:1 Ratio
  • Hollow output Configuration
  • 08 Unit Size
  • 182TC/184TC Frame
+ Show More + Show Less
Falk Corp.08UWXQ2AB32.A C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Input Shaft
  • 2 3/8 in Output Shaft
  • 32:1 Ratio
  • Hollow output Configuration
  • 08 Unit Size
Input Configuration Quill Mount
Output Configuration Hollow Output
Box Height 14.81 in
Series UW
Model A
Unit Size 08
Tapped Hole Depth 0.79 in
Reduction Type Double
Output (Shaft or Bore) Size 2 3/8 in
Frame 182TC/184TC
Tapped Hole Size M12 x 1.75
Box Width 9.84 in
Ratio 32:1
Box Length 22.95 in
Output RPM @ 1750 rpm Input 52 rpm
Base to Shaft Center Height w/Std. Base Kit 8.9 in
Bolt Centers w/ Std. Base Kit (in) 7.08 x 7.88
Keyway 0.63 x 0.29 x 9.84
Bolt Circle Dia. 5.71 in
Input (Shaft or Bore) Size 1 1/8 in
Weight 473.2 LB
EAN or UPC 782934121159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison