- 08 Drive Size
- Shaft Mount
- 6.24:1 Ratio
| Output RPM @ 1750 rpm Input | 280.4487 rpm |
| Box Height | 20.71 in |
| Frame | 250TC |
| Box Width | 12.6 in |
| Input Configuration | C-Face Quilled |
| Output Bore [Min] | 1.375 in |
| Mfr. Unit Size | 08 |
| Input Shaft | 1 5/8 in |
| Ratio | 6.24:1 |
| Box Length | 11.77 in |
| Output Bore [Max] | 2.438 in |
| Output Style | Hollow, Tapered |
| Weight | 505.44 LB |
| EAN or UPC | 782934142048 |

