- 2 3/8 in Output Shaft
- 71:1 Ratio
- Hollow, Tapered
- 08 Unit Size
- 213TC/215TC Frame
| Model | A |
| Reduction Type | Triple |
| Box Width | 9.06 in |
| Box Height | 13.43 in |
| Output Configuration | Hollow, Tapered |
| Type | Helical Bevel |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Box Length | 20.32 in |
| Base to Shaft Center Height w/Std. Base Kit | 8.35 in |
| Ratio | 71:1 |
| Series | UB |
| Frame | 213TC/215TC |
| Unit Size | 08 |
| Keyway | 5/8 x 0.281 x 9.45 |
| Hole Dia. | 0.91 in |
| Weight | 517.92 LB |
| EAN or UPC | 782934202759 |

