Skip to content Skip to navigation menu
Falk Corp.07UWBQ2AB80.A D

07UWBQ2AB80.A D

4760737 / 07UWBQ2AB80.A_D ULTRAMITE
Item #103263553
  • 7/8 in Input Shaft
  • 2 in Output Shaft
  • 80:1 Ratio
  • Hollow output Configuration
  • 07 Unit Size
  • 213TC/215TC Frame
+ Show More + Show Less
Falk Corp.07UWBQ2AB80.A D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Input Shaft
  • 2 in Output Shaft
  • 80:1 Ratio
  • Hollow output Configuration
  • 07 Unit Size
Box Width 7.28 in
Ratio 80:1
Box Height 11.9 in
Series UW
Base to Shaft Center Height w/Std. Base Kit 7.1 in
Frame 213TC/215TC
Output RPM @ 1750 rpm Input 21 rpm
Tapped Hole Size M12 x 2.5
Input (Shaft or Bore) Size 7/8 in
Output (Shaft or Bore) Size 2 in
Unit Size 07
Reduction Type Double
Box Length 18.82 in
Bolt Centers w/ Std. Base Kit (in) 5.31 x 5.90
Input Configuration Quill Mount
Bolt Circle Dia. 5.71 in
Output Configuration Hollow Output
Keyway 0.5 x 0.23 x 8.58
Model A
Tapped Hole Depth 0.79 in
Weight 339.04 LB
EAN or UPC 782934116469
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison