- 07 Drive Size
- Shaft Mount
- 79.09:1 Ratio
| Box Height | 19.06 in |
| Ratio | 79.09:1 |
| Frame | 180TC |
| Mfr. Unit Size | 07 |
| Output RPM @ 1750 rpm Input | 22.12669 rpm |
| Box Length | 14.82 in |
| Input Configuration | C-Face Quilled |
| Output Bore [Min] | 1.438 in |
| Output Style | Hollow, Tapered |
| Output Bore [Max] | 2.188 in |
| Input Shaft | 1 1/8 in |
| Box Width | 10.47 in |
| Weight | 388.96 LB |
| EAN or UPC | 782934145605 |

