- 06 Drive Size
- Shaft Input
- Shaft Output
- 1.446:1 Ratio
| Unit Size | 06 |
| Box Height | 9.06 in |
| Box Width | 7.48 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Output Configuration | Parallel Output |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Length | 14.53 in |
| Fan Cooled | No |
| Ratio | 1.446:1 |
| Frame | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 6.50 x 5.31 |
| Output RPM @ 1750 rpm Input | 1210.235 rpm |
| Input Configuration | Shaft Input |
| Base to Shaft Center Height w/Std. Base Kit | 4.53 in |
| Weight | 158.76 LB |
| EAN or UPC | 782934051395 |

