- 2.09375 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
| Diametral Pitch | 8 |
| Number of Teeth/Threads | 28 |
| Pitch Diameter (in) | 3.5 |
| Hub Projection (in) | 1.25 |
| Hub Diameter (in) | 2.5 |
| Pressure Angle | 20 |
| Bore Size (in) | 1 |
| Bore Type | Finished Bore |
| Mounting Distance | 3.25 |
| Bore (Max) (in) | 1 |
| Length Through Bore (in) | 2.09375 |
| Material | Steel |
| Bore (Min) (in) | 1 |
| Face Width (in) | 0.75 |
| Weight | 3.02 LB |
| EAN or UPC | 662289226467 |

