- Steel Material
- 0.25 Chain Pitch (in)
features
- Exceptional Quality and Performance in Browning Chain
- Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| Standards Met | ANSI B29.1 |
| Material | Steel |
| Roller Width (in) | 0.125 |
| Inside Plate Height | 0.234 |
| Total Length | 10 |
| Chain Pitch (in) | 0.25 |
| Package Type | 10 Foot Box |
| Average Ultimate Tensile Strength (psi) | 875 |
| Width Over Pins/Total Width | 0.312 |
| Chain Type | Standard |
| Roller Diameter (in) | 0.13 |
| Centerline to Opposite Cotter Pin Side | 0.156 |
| Centerline to Outside of Cotter Pin | 0.188 |
| Pin Diameter (in) | 0.0905 |
| Chain Construction | Riveted |
| Number of Strands/Width | 1 |
| Weight | 0.09 LB |
| EAN or UPC | 662460415420 |

