- 1 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
| Tooth Width (in) | 0.575 |
| Hub Projection (in) | 1.421875 |
| Bore (in) | 1.9375 |
| Family Name | Roller Chain Sprocket |
| Hub Diameter (in) | 4.766 |
| Number of Strands/Width | 1 |
| Pitch Type | Single |
| Length Through Bore (in) | 2 |
| Chain Used | No. 80, 1 in. Pitch ANSI Chain |
| Chain Pitch (in) | 1 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter (in) | 8.931 |
| Number of Teeth | 28 |
| Print Revision Level | C |
| Bore Type | Finished Bore |
| Material | Steel, Hardened Teeth |
| Outside Diameter (in) | 9.475 |
| Keyway Size | 1/2 x 1/4 |
| Weight | 14.98 LB |
| EAN or UPC | 662289989119 |

