- 0.75 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
| Pitch Type | Single |
| Print Revision Level | C |
| Number of Strands/Width | 1 |
| Chain Pitch (in) | 0.75 |
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 3/8 x 3/16 |
| Tooth Width (in) | 0.459 |
| Pitch Diameter (in) | 3.844373 |
| Family Name | Roller Chain Sprocket |
| Bore Type | Finished Bore |
| Material | Steel, Hardened Teeth |
| Number of Teeth | 16 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Hub Diameter (in) | 3.078 |
| Hub Projection (in) | 0.796875 |
| Bore (in) | 1.4375 |
| Outside Diameter (in) | 4.221 |
| Length Through Bore (in) | 1.25 |
| Weight | 2.35 LB |
| EAN or UPC | 662289985678 |

