
- 0.625 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
Chain Used | No. 50, 5/8 in. Pitch ANSI Chain |
Hardened Teeth | With Hardened Teeth |
Outside Diameter (in) | 5.122 |
Number of Strands/Width | 1 |
Hub Diameter (in) | 3.266 |
Pitch Type | Single |
Number of Teeth | 24 |
Bore (in) | 1.25 |
Material | Steel, Hardened Teeth |
Bore Type | Finished Bore |
Chain Pitch (in) | 0.625 |
Keyway Size | 1/4 x 1/8 |
Hub Projection (in) | 0.90625 |
Family Name | Roller Chain Sprocket |
Print Revision Level | K |
Length Through Bore (in) | 1.25 |
Tooth Width (in) | 0.343 |
Pitch Diameter (in) | 4.788 |
Weight | 3.0 LB |
EAN or UPC | 662289194070 |
