
- 0.625 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
Bore (in) | 1.1875 |
Outside Diameter (in) | 4.922 |
Sprocket Material | Steel, Hardened Teeth |
Number of Teeth | 23 |
Print Revision Level | C |
Bore Type | Finished Bore |
Keyway Size | 1/4 x 1/8 |
Overall Length (in) | 1 |
Chain Used | No. 50, 5/8 in. Pitch ANSI Chain |
Number of Strands/Width | 1 |
Pitch Diameter (in) | 4.59 |
Material | Steel, Hardened Teeth |
Pitch Type | Single |
Length Through Bore (in) | 1 |
Chain Pitch (in) | 0.625 |
Tooth Width (in) | 0.343 |
Hardened Teeth | With Hardened Teeth |
Hub Diameter (in) | 3 |
Family Name | Roller Chain Sprocket |
Hub Projection (in) | 0.662 |
Weight | 2.78 LB |
EAN or UPC | 662289984695 |
