Skip to content Skip to navigation menu
BrowningH5012X3/4

H5012X3/4

1128636 FINISHED BORE SPROCKETS-90
Item #100802672
  • 0.625 Chain Pitch (in)
BrowningH5012X3/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 Chain Pitch (in)

description

  • In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets

features

  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
Number of Strands/Width 1
Material Steel, Hardened Teeth
Bore (in) 0.75
Hardened Teeth With Hardened Teeth
Tooth Width (in) 0.343
Hub Projection (in) 0.656
Keyway Size 3/16 x 3/32
Hub Diameter (in) 2
Bore Type Finished Bore
Print Revision Level K
Chain Used No. 50, 5/8 in. Pitch ANSI Chain
Chain Pitch (in) 0.625
Pitch Type Single
Pitch Diameter (in) 2.415
Family Name Roller Chain Sprocket
Number of Teeth 12
Outside Diameter (in) 2.708
Length Through Bore (in) 1.016
Weight 0.82 LB
EAN or UPC 662289153589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison