Skip to content Skip to navigation menu
BrowningH4030X3/4

H4030X3/4

1880582 FINISHED BORE SPROCKETS-90
Item #100930506
  • 0.5 Chain Pitch (in)
BrowningH4030X3/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 Chain Pitch (in)

description

  • In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets

features

  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
Chain Used No. 40, 1/2 in. Pitch ANSI Chain
Outside Diameter (in) 5.057
Material Steel, Hardened Teeth
Pitch Type Single
Keyway Size 3/16 x 3/32
Print Revision Level C
Tooth Width (in) 0.284
Hardened Teeth With Hardened Teeth
Number of Teeth 30
Number of Strands/Width 1
Hub Diameter (in) 3.266
Family Name Roller Chain Sprocket
Chain Pitch (in) 0.5
Pitch Diameter (in) 4.783
Bore (in) 0.75
Bore Type Finished Bore
Hub Projection (in) 0.71875
Length Through Bore (in) 1
Weight 2.8 LB
EAN or UPC 662289984107
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison