Skip to content Skip to navigation menu
BrowningBK62X1 3/16

BK62X1 3/16

1028794 FHP CI F/B SHEAVES
Item #100928925
BrowningBK62X1 3/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Light-duty sheaves with multiple uses, including air handling
  • For use with 4L, 5L, A or AX, B or BX section belts

features

  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
Bore (in) 1.1875
Pitch Diameter (B) 5.9
Belt Section A, B
Pitch Diameter (A) 5.4
Model Name BK_Sheave_Master2
Material Cast Iron
Number of Grooves 1
Outside Diameter (in) 5.95
Weight 3.5 LB
EAN or UPC 662289248384
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison