- 0.75 Chain Pitch (in)
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| Minimum Bore (in) | 0.75 |
| Material | Steel |
| Chain Pitch (in) | 0.75 |
| Pitch Diameter (in) | 5.984047 |
| Hardened Teeth | With Hardened Teeth |
| Number of Strands/Width | 1 |
| Bore Type | Minimum Plain Bore |
| Number of Strands | 1 |
| Length Through Bore (in) | 0.459 |
| Number of Teeth | 25 |
| Outside Diameter (in) | 6.387 |
| Maximum Bore (in) | 2.75 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Bore (in) | 0.75 |
| Family Name | 1109396 Type A Sprockets |
| Number of Hubs | 0 |
| Weight | 3.24 LB |
| EAN or UPC | 662289317981 |

