features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Overall Width (in) | 2.71875 |
| Bore (Min) (in) | 0.5 |
| Pulley Material | Cast Iron |
| Bushing Used | SF |
| Pitch Diameter (3V) | 10.55 |
| Number of Grooves | 6 |
| Face Width (in) | 2.71875 |
| Model Name | 63V_LG_Sheavemaster |
| Number of Hubs | 1 |
| Pulley Construction | Spoke |
| Belt Section | 3V |
| Outside Diameter (in) | 10.6 |
| Bushing Bore Range | .500 - 2.9375 |
| Weight | 21.52 LB |
| EAN or UPC | 662289393152 |

