features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | SK |
| Model Name | 45V_LG_Sheavemaster |
| Number of Grooves | 4 |
| Pulley Material | Cast Iron |
| Bore (Min) (in) | 0.5 |
| Material | Cast Iron |
| Pitch Diameter (5V) | 6.2 |
| Belt Section | 5V |
| Outside Diameter (in) | 6.3 |
| Weight | 11.12 LB |
| EAN or UPC | 662289469154 |

