features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 4 |
| Bushing Used | SD |
| Model Name | 45V_LG_Sheavemaster |
| Belt Section | 5V |
| Number of Hubs | 1 |
| Pulley Material | Cast Iron |
| Pulley Construction | Solid |
| Bore (Min) (in) | 0.5 |
| Material | Cast Iron |
| Pitch Diameter (5V) | 5.1 |
| Outside Diameter (in) | 5.2 |
| Bore Type | QD Bushed |
| Bushing Bore Range | .500 - 2.000 |
| Overall Width (in) | 3.0625 |
| Face Width (in) | 3.0625 |
| Weight | 8.1 LB |
| EAN or UPC | 662289468928 |

