features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Pitch Diameter (5V) | 4.3 |
| Model Name | 45V_SM_Sheavemaster |
| Number of Grooves | 4 |
| Bushing Used | SD |
| Material | Cast Iron |
| Outside Diameter (in) | 4.4 |
| Bore (Min) (in) | 0.5 |
| Belt Section | 5V |
| Weight | 6.46 LB |
| EAN or UPC | 662289468690 |

