Skip to content Skip to navigation menu
Browning3/3V265JA

3/3V265JA

1064658 QD 358 SHEAVES
Item #100927208
Browning3/3V265JA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Pitch Diameter (3V) 2.6
Bore (Min) (in) 0.5
Belt Section 3V
Bushing Used JA
Model Name 33V_LG_Sheavemaster
Number of Grooves 3
Outside Diameter (in) 2.65
Material Cast Iron
Pulley Material Cast Iron
Weight 1.14 LB
EAN or UPC 662289393749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison