features
- Molded delrin body
- Nickel-plated brass spider and insert
- Maximum angular displacement 45°
- Maximum ambient temperature 180 °F
- Complete with standard setscrews
| Weight | 0.041 LB |
| EAN or UPC | 781711541982 |
| Weight | 0.041 LB |
| EAN or UPC | 781711541982 |