- 1.330" Center Distance
- 15:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Right Output
features
- Washable
- Corrosion-resistant
- Durable white epoxy finish
- Cast iron housing
- Plated pressure relief valves
- Double lipped oil seals
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Family Name | F |
| Worm Position | Top |
| Base to Centerline of Output Shaft | 2 1/4 in |
| Frame | 56C |
| Input Configuration | C-Face Quilled |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Ratio | 15:1 |
| Use With | 713 |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Base to Centerline of Input Shaft | 3 19/32 in |
| Fan Cooled | No |
| Reduction Type | Single Reduction |
| Input (Shaft or Bore) Size | 5/8 in |
| Bore Code | B5 |
| Bolt Center Length x Bolt Center Width | 4 3/8 in x 3 5/16 in |
| Torque Out @ 1150 rpm | 262 in lb |
| Base | Yes |
| Output Configuration | Right Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output (Shaft or Bore) Size | 5/8 in |
| Output Torque @ RPM | 262 in lb @ 1150 rpm, 305 in lb @ 1750 rpm |
| Motor Application | Washdown Duty |
| Bolt Center | 4 3/8 in x 3 5/16 in |
| Box Length | 4 1/4 in |
| Box Height | 5 3/16 in |
| Washdown Duty | Yes |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Lubrication | None |
| Box Width | 4.03 in |
| Center Distance | 1.33 in |
| Housing Material | Cast Iron¦White Epoxy Coating |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Installed Options | High Horizontal Base |
| Input HP @ RPM | 0.37 hp @ 1150 rpm, 0.66 hp @ 1750 rpm |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Shaft Assembly Code | J |
| Frame Size | 56C |
| Torque Out @ 1750 rpm | 305 in lb |
| Weight | 13.0 LB |

