Skip to content Skip to navigation menu
Reelcraft Industries Inc.DP7600 OMP

DP7600 OMP

3/8 X 50FT, 3000 PSI, OIL WITHOUT HOSE OIL W/OUT HOSE, 3000 PSI
Item #101515150
  • Series DP7000 Dual Pedestal Hose Reel
  • Medium Pressure Reel
  • 3,000 psi
  • For Use w/ Oil
  • w/o Hose
Reelcraft Industries Inc.DP7600 OMP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series DP7000 Dual Pedestal Hose Reel
  • Medium Pressure Reel
  • 3,000 psi
  • For Use w/ Oil
  • w/o Hose

description

  • A breakthrough in dual base design has allowed Reelcraft to offer the DP7000 series. The patented two piece formed base provides the stability of a dual base. The unique and extremely compact design requires 1/3 less space. Independent testing has proven these reels to stand up to heavy vibration, making them ideal for truck mounted applications. The reel accommodates 50 ft of hose and features our standard baked on powder coat finish.

features

  • Guide arm adjusts to seven different positions and requires few tools
  • Latch pawl is mounted on the guide arm to prevent latch out at full extension
  • High-impact, nylon filled guide rollers make retraction and pay out nearly effortless
  • A permanent oil-impregnated bronze bushing and stainless steel torsion spring are incorporated to ensure that, through frequent use, these reels require minimal maintenance
  • Latch pawl, cam, and hubs are die-cast aluminum to eliminate excessive weight and for superior strength
  • An o-ring seals the spring case
  • Steel parts are powder coated to provide excellent protection against weathering
  • Dual base and guide arms are stamped from heavy gauge industrial steel and engineered gussets throughout make these reels strong and vibration-resistant
w/Hose No
Hose Length N/A
Inlet Port N/A
Length 16 1/2 in
Inlet Port Type N/A
Hose OD N/A
Temperature Rating [Max] 210 °F
Outlet N/A
Compatible Fluids Oil
Pressure [Max] 3000 psi
Reel Drive Open – Spring Driven
Reel Style Medium Pressure Reel
Height 17 in
Weight 45.0 LB
EAN or UPC 699567005995
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison