A breakthrough in dual base design has allowed Reelcraft to offer the DP7000 series. The patented two piece formed base provides the stability of a dual base. The unique and extremely compact design requires 1/3 less space. Independent testing has proven these reels to stand up to heavy vibration, making them ideal for truck mounted applications. The reel accommodates 50 ft of hose and features our standard baked on powder coat finish.
features
Guide arm adjusts to seven different positions and requires few tools
Latch pawl is mounted on the guide arm to prevent latch out at full extension
High-impact, nylon filled guide rollers make retraction and pay out nearly effortless
A permanent oil-impregnated bronze bushing and stainless steel torsion spring are incorporated to ensure that, through frequent use, these reels require minimal maintenance
Latch pawl, cam, and hubs are die-cast aluminum to eliminate excessive weight and for superior strength
An o-ring seals the spring case
Steel parts are powder coated to provide excellent protection against weathering
Dual base and guide arms are stamped from heavy gauge industrial steel and engineered gussets throughout make these reels strong and vibration-resistant
Outlet
N/A
Hose Length
N/A
Reel Drive
Open – Spring Driven
w/Hose
No
Temperature Rating [Max]
210 °F
Reel Style
High Pressure Reel
Length
16 1/2 in
Pressure [Max]
5000 psi
Inlet Port
N/A
Height
17 in
Compatible Fluids
Grease
Inlet Port Type
N/A
Hose OD
N/A
Weight
44.0 LB
EAN or UPC
699567005957
We're here for you
with Service Centers across the country - We have your back