Reelcraft Industries Inc.
DP5450 OLP
1/4 X 50FT, 300 PSI, AIR / WATER WITH HOSE AIR/WATER WITH HOSE, 300 PSI
Item #105503760
- Heavy Duty Spring Retractable Hose Reels
- 1/4" Hose I.D.
- 50 ft Long Hose
| Reel Drive | Spring |
| Pressure | 300 psi |
| Hose Length | 50 ft |
| Temperature Range [Min] | -20 °F |
| Compatible Fluids | Air, Water |
| w/Hose | Yes |
| Temperature Range [Max] | 150 °F |
| Inlet Port | 1/2 in |
| Hose I.D. | 1/4 in |
| Weight | 37.0 LB |
| EAN or UPC | 699567007135 |
