Series 4000 and 5000 are very durable and incorporate many features ideal for a wide range of applications. The quiet speed latch mechanism offers quiet operation combined with latch cam technology, ensuring longer latching life.
applications
Industrial
Pneumatic tools
Aircraft maintenance
Woodworking
Transmission shops
features
Compact design allows reels to fit into tight locations
Corrosion-resistant, powder-coated paint
Extended service life due to permanently lubricated bearings and swivels
Versatile applications include easy mounts on wall, floor, ceiling or truck
Hose OD
0.82 in
Height
17 1/2 in
Length
16 1/2 in
Reel Drive
Spring
Temperature Range [Min]
-20 °F
Hose I.D.
1/2 in
Temperature Range [Max]
210 °F
Compatible Fluids
Air, Water, Oil
Hose Length
35 ft
Temperature Rating [Max]
210 °F
Inlet Port
3/8 in
w/Hose
Yes
Inlet Port Type
NPTF
Pressure [Max]
2000 psi
Weight
42.0 LB
EAN or UPC
699567000198
We're here for you
with Service Centers across the country - We have your back