Incorporates contemporary engineering and manufacturing techniques to give trouble-free performance. Reels are all-steel construction and compact for applications with critical space requirements. All Reelcraft reels have a full-flow shaft and swivel to ensure maximum product delivery. The standard, low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.
applications
Industrial
Pneumatic tools
Air and water
Farm and ranch
Tire stores
Electronic assembly
Vegetable misting
Woodworking
Transmission shops
features
All-welded, solid-steel, spring-retractable hose reels with hose
Field-adjustable guide arm for wall, floor, and truck mounting
Temperatures up to 210 °F
Heavy-duty brackets
Weatherproof, gasketed, spring motor, positive latch
Declutching spring arbor
Reel Drive
Enclosed – Spring Driven
Inlet Port
3/8
w/Hose
No
Length
18 1/2 in
Hose OD
N/A
Inlet Port Type
NPTF
Hose I.D.
3/8 in
Pressure [Max]
N/A
Hose Length
N/A
Compatible Fluids
Air, Water, Oil
Height
15 in
Temperature Rating [Max]
210 °F
Weight
31.0 LB
EAN or UPC
699567001010
We're here for you
with Service Centers across the country - We have your back