Series 4000 and 5000 are very durable and incorporate many features ideal for a wide range of applications. The quiet speed latch mechanism offers quiet operation combined with latch cam technology, ensuring longer latching life.
applications
Industrial
Pneumatic tools
Chip blow-off
Air and water
Farm and ranch
Tire stores
Automotive dealers
Electronic assembly
Vegetable misting
features
Extended service life due to permanently lubricated bearings and swivels
Compact design allows reels to fit into tight locations
Corrosion-resistant, powder-coated paint
Versatile applications include easy mounts on wall, floor, ceiling or truck
Inlet Port
3/8 in
Reel Drive
Open – Spring Driven
Hose Length
N/A
Temperature Rating [Max]
150 °F
Pressure [Max]
500 psi
Length
12 5/8 in
Height
12 7/8 in
Hose OD
N/A
Hose I.D.
3/8 in
w/Hose
No
Inlet Port Type
NPTF
Compatible Fluids
Air, Water
Weight
17.0 LB
EAN or UPC
699567000754
We're here for you
with Service Centers across the country - We have your back