Reelcraft's Premium Industrial Hose Reel is very durable and incorporate many features ideal for a wide range of applications. The quiet speed latch mechanism offers quiet operation combined with latch cam technology, ensuring longer latching life.
applications
Industrial
Pneumatic tools
Electronic assembly
Aircraft maintenance
Woodworking
Transmission shops
features
Compact design allows reels to fit into tight locations
Corrosion-resistant, powder-coated paint
Extended service life due to permanently lubricated bearings and swivels
Versatile applications include easy mounts on wall, floor, ceiling or truck
Hose Length
20 ft
Height
12 7/8 in
Hose OD
0.475 in
Length
12 5/8 in
Temperature Range [Max]
150 °F
Temperature Range [Min]
-20 °F
Inlet Port Type
NPTF
Compatible Fluids
Air, Water
w/Hose
Yes
Hose I.D.
1/4 in
Inlet Port
3/8 in
Pressure [Max]
300 psi
Temperature Rating [Max]
150 °F
Reel Drive
Spring
Weight
18.0 LB
EAN or UPC
699567000112
We're here for you
with Service Centers across the country - We have your back