Series 4000 and 5000 are very durable and incorporate many features ideal for a wide range of applications. The quiet speed latch mechanism offers quiet operation combined with latch cam technology, ensuring longer latching life.
applications
Automotive dealers
Electronic assembly
Vegetable misting
Tire stores
Industrial
Pneumatic tools
Air and water
Chip blow-off
Farm and ranch
features
Compact design allows reels to fit into tight locations
Corrosion-resistant, powder-coated paint
Extended service life due to permanently lubricated bearings and swivels
Versatile applications include easy mounts on wall, floor, ceiling or truck
Hose Length
N/A
Inlet Port
3/8 in
Inlet Port Type
NPTF
Height
12 7/8 in
Temperature Rating [Max]
150 °F
Hose OD
N/A
Length
12 5/8 in
Reel Drive
Open – Spring Driven
Compatible Fluids
Air, Water
Hose I.D.
1/4 in
w/Hose
No
Pressure [Max]
500 psi
Weight
17.0 LB
EAN or UPC
699567000747
We're here for you
with Service Centers across the country - We have your back