- 6 1/2" ID x 7 3/4" OD x 2 1/2" Wide Inner Ring
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| I.D. | 6 1/2 in |
| End Type | N/A |
| Shaft Diameter - Press Fit [Max] | 6.5013 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Fillet Radius | 0.12 in |
| Shaft Diameter - Slip Fit [Max] | 6.4994 in |
| Shaft Diameter - Press Fit [Min] | 6.5006 in |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Capacity | N/A |
| Shaft Diameter - Slip Fit [Min] | 6.4985 in |
| Enclosure | N/A |
| Precision Ground | Yes |
| O.D. | 7.75 in |
| Cage Material | N/A |
| Weight | 9.563 LB |
| EAN or UPC | 637400010775 |

