- 1/4 in Drive Size
- 5 3/4 in Overall Length
features
- Head Flexes 90° from horizontal.
- Made of heat-treated alloy steel.
- Chrome plated finish.
| Finish | Full Polish |
| Overall Length | 5 3/4 in |
| Drive Size | 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 662679140984 |
| Finish | Full Polish |
| Overall Length | 5 3/4 in |
| Drive Size | 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 662679140984 |