Skip to content Skip to navigation menu
Proto® ToolsFM-76.10

FM-76.10

WR 90 SKT 6X12PT 10MM
Item #106003579
  • 5 5/64 in Overall Length
  • 6 & 12 Point
Proto® ToolsFM-76.10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 5/64 in Overall Length
  • 6 & 12 Point

features

  • Satin finish.
  • Angle and through-hole design helps accommodate threaded rods or a bar for extra leverage, without affecting wrench strength.
  • Deep recess at one end and open-end socket at the other fit over protruding studs.
Overall Length 5 5/64 in
No. of Points 6 & 12
Weight 0.2 LB
EAN or UPC 662679981822
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison