- 1/4" Socket Drive Size, 0.375" Socket Size, 15/16" Overall Length
| No. of Points | 6 |
| Magnetic | Yes |
| Inch/Metric | Inch |
| Socket Size | 3/8 in |
| Drive End Diameter | 9/16 in |
| Socket Drive Size | 1/4 in |
| Socket Type | Impact |
| Overall Length | 0.9375 in |
| Length Type | Standard |
| Socket Diameter | 9/16 in |
| Socket Series | Standard, Impact |
| Weight | 0.04 LB |
| EAN or UPC | 662679320805 |

