- Inch
- 9/16 in Opening
- Open End, Box End Wrench Type
- 8 5/8 in Overall Length
- 12 Points
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Use the swiveling box end to break or cinch bolts in difficult locations.
- Heat-treated alloy steels produce a shank with high leverage.
- Box ends incorporate the TorquePlus™ system.
| Open End Thickness | 5/16 in |
| Overall Length | 8 5/8 in |
| Family Name | TorquePlus™ Satin Combination Wrench |
| Wrench Type | Open End, Box End |
| Inch/Metric | Inch |
| Finish | Satin |
| Open End Width | 1 15/64 in |
| No. of Points | 12 |
| Weight | 0.37 LB |

