- Metric
- 17 mm Opening
- 12 Points
- 261.300 mm Length
- Black Oxide Finish
| Inch/Metric | Metric |
| Finish | Black Oxide |
| No. of Points | 12 |
| Open End Width | 36.8 mm |
| Wrench Type | Combination |
| Open End Thickness | 8.7 mm |
| Overall Length | 261.3 mm |
| Box End Thickness | 11.1 mm |
| Box End Width | 26.1 in |
| Weight | 0.34 LB |
| EAN or UPC | 662679090609 |

