- Metric
- 8 mm Opening
- 6 Points
- 137.400 mm Length
- Chrome Finish
| Overall Length | 137.4 mm |
| Inch/Metric | Metric |
| Open End Thickness | 4.7 mm |
| Box End Width | 13.1 in |
| Open End Width | 17.4 mm |
| No. of Points | 6 |
| Finish | Chrome |
| Box End Thickness | 6.8 mm |
| Wrench Type | Combination |
| Weight | 0.06 LB |
| EAN or UPC | 662679072056 |

