Skip to content Skip to navigation menu
Proto® Tools1208MB

1208MB

PRTO/WR COMB 8MM 12 PT BLACK
Item #105757174
  • Metric
  • 8 mm Opening
  • 12 Points
  • 137.400 mm Length
  • Black Oxide Finish
Proto® Tools1208MB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 8 mm Opening
  • 12 Points
  • 137.400 mm Length
  • Black Oxide Finish
Open End Thickness 5.2 mm
Box End Thickness 7.1 mm
Box End Width 13 1/2 in
Inch/Metric Metric
Open End Width 17.4 mm
Wrench Type Combination
Overall Length 137.4 mm
Finish Black Oxide
No. of Points 12
Weight 0.06 LB
EAN or UPC 662679090517
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison