- Metric
- 7 mm Opening
- 12 Points
- 131.100 mm Length
- Black Oxide Finish
| Overall Length | 131.1 mm |
| Box End Width | 10.7 in |
| Wrench Type | Combination |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Open End Thickness | 4.7 mm |
| Box End Thickness | 5.2 mm |
| No. of Points | 12 |
| Open End Width | 14.7 mm |
| Weight | 0.06 LB |
| EAN or UPC | 662679090500 |

