Skip to content Skip to navigation menu
Proto Industrial Tools87-245

87-245

SET WRENCH COMB FULL POLISH PRO MM
Item #104216185
Proto Industrial Tools87-245
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The box end of the Stanley® combination wrench employs the Max-Drive™ system, which allows the box end to contact the fastener away from the corner. This system allows 15% more torque to be applied to the fastener and helps reduce fastener rounding. Stanley wrenches are designed to meet or exceed ANSI specifications.

features

  • 8 mm to 20 mm full polish long combination wrench
  • The box end of the Stanley® combination wrench employs the Max-Drive™ system, which allows the box end to contact the fastener away from the corner.
  • This system allows 15% more torque to be applied to the fastener and helps reduce fastener rounding.
  • Stanley wrenches are designed to meet or exceed ANSI specifications.
Weight 5.13 LB
EAN or UPC 76174872453
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison