
description
- Designed to meet or exceed ASME specifications. The box end of the Stanley® combination wrench employs the MaxDrive™ system, which allows the box end to contact the fastener away from the corner. This system allows torque to be applied to the fastener and helps reduce fastener rounding.
features
- Contains 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
- Designed to meet or exceed ASME specifications
- The box end of the Stanley® combination wrench employs the MaxDrive™ system, which allows the box end to contact the fastener away from the corner
- This system allows torque to be applied to the fastener and helps reduce fastener rounding
Weight | 1.07 LB |
EAN or UPC | 76174859287 |
