Skip to content Skip to navigation menu
Proto Industrial Tools84-056

84-056

3PC BIMATL PLIER SET
Item #103959823
Proto Industrial Tools84-056
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Plier is forged from steel for strength and durability. Bi-material handle provides a comfortable and slip resistant grip. Lacquered finish for corrosion protection.

features

  • Pliers set designed for grasping, bending and cutting
  • Slip-resistant bi-material handle for a comfortable grip
  • Drop-forged steel is strong and durable
  • Meets ANSI specifications
  • Includes 6" diagonal, 6" long nose, and 6" slip joint
Weight 1.36 LB
EAN or UPC 761748405686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison