- 5 in Roller Diameter
- 23 11/16 in Roll Length
| Roller Type | Impact Roll |
| Roll Length | 23 11/16 in |
| Roller Dia. | 5 in |
| Shaft Length | 24.25 in |
| Roller Length | 23.6875 in |
| Weight | 22.9 LB |
| Roller Type | Impact Roll |
| Roll Length | 23 11/16 in |
| Roller Dia. | 5 in |
| Shaft Length | 24.25 in |
| Roller Length | 23.6875 in |
| Weight | 22.9 LB |