- Wing Pulley
- 14 in Outside Diameter
- 44 in Face Width
- Crown Face
- XT40 Bushing Series
| Lagging Type | Herringbone |
| Bushing Type | XT |
| Face Type | Crown Face |
| Pulley Type | Wing |
| Bushing Series | XT40 |
| Bore Range [Max] | 4 in |
| Outside Dia. | 14 in |
| Weight | 261.0 LB |
| Lagging Type | Herringbone |
| Bushing Type | XT |
| Face Type | Crown Face |
| Pulley Type | Wing |
| Bushing Series | XT40 |
| Bore Range [Max] | 4 in |
| Outside Dia. | 14 in |
| Weight | 261.0 LB |