Skip to content Skip to navigation menu
Precision Brand81930

81930

300 Series Stainless Steel Slotted Shim
Item #115117858
  • 300 Series Stainless Steel Material
  • 100 mm Length
Precision Brand81930
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300 Series Stainless Steel Material
  • 100 mm Length

description

  • Asst contains 20 each of the following thicknesses: .05mm, .10mm, .20mm, .25mm, .40mm, .50mm, .70mm, 1.0mm, 2.0mm. Made from a 300 series stainless steel that resists rust and corrosion. 100mm x 100mm. Slot Size - 32mm. Packaged in a durable metal box. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.
Material 300 Series Stainless Steel
Weight 0.0 LB
EAN or UPC 698158819300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison