Skip to content Skip to navigation menu
Precision Brand81554

81554

2mm X 125mm X 125mm 300 SS SLOTTED SHIM - 4/P WIND REFILL
Item #115677566
  • 300 Series Stainless Steel Material
  • 2 mm Thickness
  • 125 mm Length
Precision Brand81554
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300 Series Stainless Steel Material
  • 2 mm Thickness
  • 125 mm Length

description

  • Made from a 300 series stainless steel that resists rust and corrosion. 125mm x 125mm. Slot Size - 41mm. Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in metric. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.
Material 300 Series Stainless Steel
Thickness 2 mm
Weight 1.981 LB
EAN or UPC 698158815548
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison