PIP
KS992K/2XL
Cowhide Leather Drivers, Keystone Thumb, A4 Aramid Cut Liner, ARC Rated PPE 4 SIZE 2XL-Natural
Item #117374041
- 2X-Large Size
| Cuff | Slip-on |
| HRC Level | 4 |
| HRC Cal | 43 |
| HRC Method | ATPV |
| CRH | 10:5 |
| Color | Natural |
| Weight | 0.29 LB |
| EAN or UPC | 662909077745 |
