- Blue Color
- Large Size
- Premium Grade
description
- Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
features
- Constructed of heavy side split cowhide
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Aramid adding strength and burn resistance
- Full leather back provides heavy duty protection
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Hide | Split Cowhide |
| Back | Full Leather |
| Color | Blue |
| Cuff | Safety |
| Palm | Single |
| Weight | 3.36 LB |
| EAN or UPC | 662909739537 |

